Shop All File Folders
Avery Dennison
Legal Exhibit Dividers 76-100, 8-1/2 x 11", PK26
Mfr # 11397
Zoro # G6249647
product price: $2.65
/pk 26, $0.10/ea
Sold in multiples of 3 for $7.95
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Tab Position Side
- Type Helvetica Bold
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11397
- Zoro # G6249647
- UPC # 072782113971
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,SideTabd,76-100,Letter,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrg, Anti-static, Wht, PK500 (HS1420CC)
- D-LINE Cable Cover, Floor, Light Duty, Black (CC-1)
- ORION Fluorescent Dye Marker - 2-Pack (984)
- SEALER SALES Replacement Kit for W-500I (RK-20B-W-500I)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #3, White, PK25 (11913)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #2, PK27 (82200)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #51-75, White, PK25 (01332)
- AVERY DENNISON Printable Index Dividers, 5 White Tabs (11421)
- ZORO SELECT Hanging File Folders, Assorted, PK25 (UNV14221)
- Avery Dennison File Folders