Shop All File Folders
Avery Dennison
Legal Exhibit Dividers 51-75, 8-1/2 x 11", PK26
Mfr # 11396
Zoro # G6249656
product price: $2.99
/pk 26, $0.12/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- For Use With Comb Binding Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11396
- Zoro # G6249656
- UPC # 072782113964
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Length | 11" |
Divider Width | 8.5" |
Index Divider Size | 11 x 8.5 |
Description
Index,SideTabd,51-75,Letter,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Large Crayons, Black, 12PK (52-0033-051)
- TUFFGARD EXTREME Poly Mailer, 10-1/2" L, 7-1/4" WPK50 (100279361)
- NOVUS Premium HD Staples, 23/24, 1k, 24mm, PK1000 (042-0644)
- MALIN CO Baling Wire, 0.0625Dia, 23 ft (10-0625-014S)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk24 (74753)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", V, PK25 (82184)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- SMEAD Folder, Hanging, Ltr, 1/5, Gray Pk (SMD64063)
- Avery Dennison File Folders