Shop All File Folders
Avery Dennison
Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26
Mfr # 11372
Zoro # G6249671
product price: $3.19
/pk 26, $0.12/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Size Letter
- Type Helvetica Bold
- Tab Position Side
- File Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11372
- Zoro # G6249671
- UPC # 072782113728
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
File Size | Letter |
Divider Width | 8.5" |
Divider Length | 11" |
Index Divider Size | 11 x 8.5 |
Description
Index,SideTabd,26-50,Letter,PK26, Package Quantity 26
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Replacement Lock and Keys for Enclosed Bulletin Boards (RPCORK)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ast Pk (MMM65418BRCP)
- SHURTAPE Carton Sealing Tape, Tan, 48mm x 100m, PK36 (HP 200)
- ENCORE PACKAGING Pre Cuts 12 x 17' Black Polypropylene Strapping, 500PK (P12PC2-BK)
- AVERY DENNISON Pre-Printed Index Divider A-Z, Pk12 (11330)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- AVERY DENNISON Printable Index Dividers, 12 Tabs, White with Color, Pk5 (11405)
- AVERY DENNISON Label Dividers, 5 Tab, PK25, Width: 11" (11443)
- AVERY DENNISON Printable Tabs, 1-1/4", Assorted, PK96 (16281)
- ZORO SELECT Expandable File Wallet 8-1/2 x 14" Red Fiber, 5-1/4" Expansion (PFX1076GLOX)
- Avery Dennison File Folders