Shop All Name Badges
Avery Dennison
Laser Self-Adhesive, Name Badge, Red, PK50
Mfr # 5095
Zoro # G5031610
Free Shipping & Returns
$87.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.33"
- Width 3.38"
- Color White/Red
- Material Paper
- Weight 1.27 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 5095
- Zoro # G5031610
- UPC # 072782050955
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 2.33" |
Width | 3.38" |
Sheet Width | 8.5" |
Sheet Length | 11" |
Details
Item | Laser Self-Adhesive,Name Badge,Red,PK50 |
Color | White/Red |
Material | Paper |
Weight | 1.27 lbs |
Features | Border-Style—8.5 x 11 sheets. |
Name Badges per Unit | 400 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Name Badges Per Sheet | 8 |
Sheets per Unit | 50 |
Orientation | Horizontal |
Description
Flexible Self-Adhesive Name Badge Labels, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Jumbo Mailers, 24" x 18" x 6", Kraft, 20/Bundle (M24186)
- INNOVERA Toner Cartridge, Black, Dell, Max.Page 7000 (IVRD2330)
- REGISTRY Reservation Card, 250Pk (U72949AH)
- GBC Presentation Cvr, Clr, 11-1/4x8-3/4, PK100 (2000036P)
- AVERY DENNISON Clear Top Badge, 4 x 3, PK25 (74471)
- AVERY DENNISON Avery, FLEXIBLE ADHESIVE NAME BADGE LABELS, 3.38 X 2.33, WHITE, 160PK (8395)
- AVERY DENNISON Self-Adhesive, Name Label, White, PK160 (8395)
- AVERY DENNISON Name Badge Labels, EcoFriendly, Wht, PK160 (42395)
- AVERY DENNISON Avery, PRINTABLE ADHESIVE NAME BADGES, 3.38 X 2.33, BLUE BORDER, 100PK (5144)
- AVERY DENNISON Name Badge, White, PK80 (48395)
- LORELL Recycled Plastic Cubicle Nameplate, Black (LLR80669)
- Avery Dennison Name Badges