Shop All Printer Labels
Avery Dennison
Laser Labels, White, PK750
Mfr # 6460
Zoro # G5011198
product price: $25.19
/pk 750, $0.03/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Removable Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 6460
- Zoro # G5011198
- UPC # 072782064600
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Laser Labels,White,PK750 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Background Color | White |
Shape | Rectangular |
Product Type | Removable Multi-Use Labels |
Features | Rectangular Labels on 8.5 x 11 Sheets with Sure Feed® Technology—Designed for a reliable printer feed. |
Weight | 0.679 lbs |
Labels Per Sheet | 30 |
Labels Per Unit | 750 |
Description
Removable Multi-Use Labels, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 4" x 6" Thermal Transfer Shipping Label, Pk4 (598342)
- CIG Specialty Ink Non-OEM New Postage Meter Sealing Solution for Universal 604-1 (PEN32RTU)
- SUNNYSIDE 1 Gal. Plastic Bottle K1 Kerosene (700G1)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- AVERY DENNISON Label, 0.75", Round, Orange, PK1008 (05465)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- AVERY DENNISON BADGE, SLFADHV, LSR, NME, WHT (5395)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK1000 (8463)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- AVERY DENNISON Flast, Laser Labels, PK15 (5975)
- BROTHER Cartridge, Tape, 1""-Bk/We (BRTTZE251)
- Avery Dennison Printer Labels