Shop All Printer Labels
Avery Dennison
Laser Labels, White, PK25
Mfr # 6465
Zoro # G5011170
product price: $22.95
/pk 25, $0.92/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Removable Self-Adhesive
- Material Paper
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 6465
- Zoro # G5011170
- UPC # 072782064655
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 8.5 x 11 |
Details
Item | Laser Labels,White,PK25 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Background Color | White |
Shape | Rectangular |
Features | Rectangular Labels on 8.5 x 11 Sheets |
Weight | 0.667 lbs |
Labels Per Sheet | 1 |
Labels Per Unit | 25 |
Description
Removable Multi-Use Labels, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Carton, Kraft, 12 In. L, 16 In. D (11A692)
- PAC STRAPPING Open Steel Strapping Seals, For Use With 1/2 W Steel Strapping Tools, 2500PK (OST48C)
- GHENT Cork Bulletin Board, Natural, Indoors (1418-1)
- DEFLECTO Deflect-O 70801 Eight-Pocket Business Card Holder Capacity 400 Cards Clear (70801)
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, ASST. NEON, 150PK (5978)
- AVERY DENNISON Avery, HIGH-VIS REMOVABLE LASER/INKJET ID LABELS, 2 X 4, ASST. NEON, 120PK (6481)
- AVERY DENNISON Laser Labels, 30, 1x2-5/8, Clear, PK750 (5630)
- BRADY Letter Label, Character G, 1-1/2 In. H (9713-G)
- Avery Dennison Printer Labels