Shop All Printer Labels
Avery Dennison
Laser Labels, White, PK2000
Mfr # 6467
Zoro # G5011155
product price: $28.99
/pk 2000, $0.01/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Standards FSC Certified
- Green Environmental Attribute FSC Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 6467
- Zoro # G5011155
- UPC # 072782064679
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.5 x 1.75 |
Details
Item | Laser Labels,White,PK2000 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Standards | FSC Certified |
Green Environmental Attribute | FSC Mix |
Adhesive | Removable Self-Adhesive |
Total Number of Labels | 2000 |
Background Color | White |
Label Maker Tape Finish | Matte |
Shape | Rectangular |
Weight | 0.662 lbs |
Features | Jam Resistant, Removable |
Labels Per Sheet | 80 |
Description
Removable Multi-Use Labels, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE RUBBER Rubberbands, Size 33, 1/4 lb., Cyan Blue (42339)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- TAPE LOGIC Tape Logic® Labels, "Radioactive II", 4" x 4", Black/White/Yellow, 500/Roll (DL5242)
- OFFICEMATE Double Supply Organizer, 11-Compartment, 6.5w x 4.75d x 5.75h, Black (22822)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- AVERY DENNISON Label, 1", Round, White, PK600 (05410)
- AVERY DENNISON Laser Labels, White, PK750 (6460)
- AVERY DENNISON Glossy Label, Clear, PK500 (6582)
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- AVERY DENNISON Avery 5692 Laser CD/DVD Labels, Matte White, 40/Pack (5692)
- BRADY Letter Label, G, 1-1/2in.Hx7/8in.W (1530-G)
- Avery Dennison Printer Labels