Shop All Printer Labels
Avery Dennison
Laser Labels, White, PK150
Mfr # 6464
Zoro # G5011189
product price: $29.59
/pk 150, $0.20/ea
$29.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Removable Self-Adhesive
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 6464
- Zoro # G5011189
- UPC # 072782064648
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 3.33 x 4 |
Details
Item | Laser Labels,White,PK150 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Background Color | White |
Shape | Rectangular |
Product Type | Removable Multi-Use Labels |
Features | Rectangular Labels on 8.5 x 11 Sheets with Sure Feed® Technology—Designed for a reliable printer feed. |
Weight | 0.665 lbs |
Labels Per Sheet | 6 |
Labels Per Unit | 150 |
Description
Removable Multi-Use Labels, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Platform Bench Scale with Remote Indicator 330 lb./150kg Capacity (CPWPLUS 150M)
- SMEAD Labels, Alphabetic, Color-Coded, PK2200 (67170)
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 1", Fluorescent Yellow, 500/Roll (DL611L)
- PACON Rainbow® Colored Kraft Duo-Finish® Paper, Brown, 36" x 1000ft, 1 Roll (0063020)
- AVERY DENNISON Label, File, Folder, DarkRed, PK252 (05201)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- AVERY DENNISON Label, 0.75", Round, Black, PK1008 (05459)
- AVERY Avery® Neon Green Color Coding Labels 5468, 3/4" Round, Pack of 1008 (AVE05468)
- Avery Dennison Printer Labels