Shop All Printer Labels
Avery Dennison
Laser Labels, File Folder, 15C, Red, PK50
Mfr # 5066
Zoro # G5011828
product price: $51.99
/pk 50, $1.04/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Die Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5066
- Zoro # G5011828
- UPC # 072782050665
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.66 x 3.44 |
Details
Item | Laser Labels, File Folder, 15C, Red,PK50 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Die Cut | 1/3-Cut |
Background Color | White; Red |
Shape | Rectangular |
Weight | 1.41 lbs |
Labels Per Sheet | 30 |
Tab Style | Top Tab |
Labels Per Unit | 1500 |
Description
Permanent File-Folder Labels w/TrueBlock(R) Technology, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 12 1/4" x 9 1/4" x 12", Kraft, 25/Bundle (22XL55)
- CHILDCRAFT Play Store and Puppet Theater with Dry-Erase Panels, 45-1/2 x 19-1/2 x 50-3/4 Inches (1472489)
- NITE IZE Universal Cell Phone Case, Black, Nylon (CCCXL-01-R3)
- SAUNDERS 5-1/2"x 8-1/2" Storage Clipboard 3/8", Silver (10007)
- AVERY DENNISON Label, 0.75", Round, Yellow, PK1008 (05462)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK1000 (8463)
- AVERY DENNISON Label, 0.75", Round, NeOrange, PK1008 (05471)
- AVERY DENNISON Label, 0.25"Round, Green, PK450 (05791)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- AVERY Avery® EcoFriendly Labels, 1/2 x 1-3/4, White, 8000/Pack (48467)
- Avery Dennison Printer Labels