Shop All Printer Labels
Avery Dennison
Laser Labels, File Folder, 15C, Green, PK50
Mfr # 5866
Zoro # G5011505
product price: $51.99
/pk 50, $1.04/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5866
- Zoro # G5011505
- UPC # 072782058661
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.66 x 3.44 |
Details
Item | Laser Labels,File Folder,15C,Green,PK50 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White; Green |
Die Cut | 1/3-Cut |
Weight | 1.43 lbs |
Labels Per Sheet | 30 |
Tab Style | Top Tab |
Labels Per Unit | 1500 |
Description
Permanent File-Folder Labels w/TrueBlock(R) Technology, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANKERS BOX Banker Box, Lgl, 800Lb, Wht/Blu, PK12 (0063201)
- ZEBRA PEN Sarasa Grand Retractable 0.7mm Gold Barrel/Black Ink 1pk (45511)
- SCOTCH 3M™ H320 Economy Carton Sealing Tape Dispenser, Gray, 1/Each (TD3MH320)
- ZORO SELECT Double Wall Boxes, 18" x 12" x 6", Kraft, 15/Bundle (55VM23)
- AVERY DENNISON Label, File, Folder, Assorted, PK252 (05215)
- AVERY DENNISON Label, 1"X3", White, PK250 (05436)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- AVERY DENNISON Label, 1-1/2x1-1/2, White, PK600 (22805)
- AVERY DENNISON Avery-Dennison 95940 White Shipping Labels; Laser or Inkjet; White - 3.3 x 4 in. (95940)
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- BRADY Letter Label, L, 1/2in.Hx11/32in.W, Vinyl (3410-L)
- Avery Dennison Printer Labels