Shop All Printer Labels
Avery Dennison
Laser Labels, Cd/Dvd, White, PK250
Mfr # 5697
Zoro # G5011575
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Label Type Disc Labels
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 5697
- Zoro # G5011575
- UPC # 072782056971
- Country of Origin Mexico
- Category Printer Labels
Details
Item | Laser Labels,Cd/Dvd,White,PK250 |
Printer Series Compatibility | Laser Printers |
Label Type | Disc Labels |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Label Maker Tape Finish | Matte |
Shape | Round |
Includes | (250) CD Labels; (500) Jewel Case Spine Labels |
Background Color | White |
Weight | 2.96 lbs |
Features | Value Pack—Stock up and save! |
Media | CD |
Labels Per Unit | 750 |
Description
CD Labels, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Unbreakable Three Pocket Wall File Set, Letter, Clear (65976ROS)
- XEROX XEROX VERSALINK C7020/C7025/C7030 CYAN (106R03740)
- ACCO Acco® Economy Non-Skid Paper Clips, Silver, 1000/Pack (72585)
- ZORO SELECT Foam Roll, Perforated, White, 250 ft. L (36DY83)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- AVERY DENNISON Label, 0.75", Round, NeOrange, PK1008 (05471)
- AVERY DENNISON Avery-Dennison 95920 White Shipping Labels; Laser or Inkjet; White - 8.5 x 11 in. (95920)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, ASST. NEON, 150PK (5978)
- AVERY DENNISON Avery 8692 Inkjet CD/DVD Labels, Matte White, 40/Pack (8692)
- AVERY DENNISON Address Labels, 260, White, PK2 (4150)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-RD)
- Avery Dennison Printer Labels