Shop All Printer Labels
Avery Dennison
Laser Labels, 30, 1x2-5/8, Clear, PK750
Mfr # 5630
Zoro # G5011618
product price: $33.65
/pk 750, $0.04/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color Clear
- Material Paper
- Adhesive Permanent Self-Adhesive
- Background Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5630
- Zoro # G5011618
- UPC # 072782056308
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Laser Labels,30,1x2-5/8,Clear,PK750 |
Printer Series Compatibility | Laser Printers |
Color | Clear |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Background Color | Clear |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Features | Mailing Address Labels For Laser Printers |
Weight | 0.626 lbs |
Labels Per Sheet | 30 |
Labels Per Unit | 750 |
Description
Easy Peel(R) Clear Mailing Labels, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHRINKFAST Heat Shrink Gun, Propane (5URU8)
- AVERY Arched Die-Cut Tent Cards, 2-1/16, PK100 (35700)
- SHARPIE Assorted Colors Permanent Marker, Fine Tip, 12 PK (32707)
- BANKERS BOX Banker Box, For Binder, Wht/Blu, PK12 (73301)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- AVERY DENNISON Label, PostageMeter, White, PK160 (05288)
- AVERY DENNISON Avery-Dennison 60501 UltraDuty GHS Chemical Labels; White - 8.5 x 11 in. (60501)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON Label, 0.5"dia.Round, Neon, Red, PK840 (05051)
- AVERY DENNISON Label, File, Folder, Assorted, PK252 (05215)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- Avery Dennison Printer Labels