Shop All Printer Labels
Avery Dennison
Laser Label Color Print 6Up, White, PK150
Mfr # 6874
Zoro # G5011015
product price: $20.99
/pk 150, $0.14/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Copiers; Laser Printers
- Color White
- Material Paper
- Standards FSC Certified
- Green Environmental Attribute FSC Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 6874
- Zoro # G5011015
- UPC # 072782068745
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 3 x 3.75 |
Details
Item | Laser Label Color Print 6Up,White,PK150 |
Printer Series Compatibility | Copiers; Laser Printers |
Color | White |
Material | Paper |
Standards | FSC Certified |
Green Environmental Attribute | FSC Mix |
Adhesive | Permanent Self-Adhesive |
Background Color | White |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Total Number of Labels | 150 |
Features | Permanent Adhesive, Stick & Stay, Customizable, Bleed Resistant, Jam Resistant, Print-to-the Edge |
Weight | 0.648 lbs |
Labels Per Sheet | 6 |
Description
Vibrant Color Printing Mailing Labels, Package Quantity 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT WIDE CRWN STAPLR 1"" 16GA (N5024A2M)
- BAREBONES LIVING Neelum Market Tote Bag - Khaki (STC-718)
- PICA Fine Dry Set of 24 H graphite Refill Leads for fine markings, 24PK (7050/SB)
- ARTISTIC Desk Pad, Clear, PVC, 24 in. x 38 in. x 1mm (AOP6080MS)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- AVERY DENNISON Label, 1.25"Round, NeonYellow, PK400 (05499)
- AVERY DENNISON Label, 1.25"Round, NeonRed, PK400 (05497)
- AVERY DENNISON Laser Label Color Print 2Up, White, PK50 (6876)
- AVERY Avery® Easy Peel® Address Labels for Inkjet Printers 8160, 1" x 2-5/8", 750 Labels (727828160)
- Avery Dennison Printer Labels