Shop All Business Card Holders
Avery Dennison
Laser Color Business Cards, 2x3 1/2, PK160
Mfr # 5881
Zoro # G5031446
product price: $17.29
/pk 160, $0.11/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Holds 160
- Width 3.5"
- Height 2"
- Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5881
- Zoro # G5031446
- UPC # 072782058814
- Country of Origin Mexico
- Category Business Card Holders
Dimensions
Width | 3.5" |
Height | 2" |
Size | 8.5 x 11 |
Details
Item | Laser Color Business Cards,2x3 1/2,PK16 |
Color | White |
Holds | 160 |
Finish | Uncoated |
Features | Print-to-the-Edge Capability—Add color to entire card; eight cards per sheet. |
Weight | 0.556 lbs |
Cards Per Sheet | 8 |
Paper Weight | 80 lb |
Machine Compatibility | Color Laser |
Description
Standard Printable Microperforated Business Cards, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Pink Color Family, Paint (84009)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Assorted Colors, Pk50 (PFX54460)
- MOOLAH "Admit One" Single Raffle Ticket Roll, Blue, 2000 Tickets (729203)
- GBC Binding Spine, Wire, Twin Loop, 3/8", PK100 (9775018)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK1000 (5874)
- AVERY DENNISON Clean Edge Business Cards, 2-Sided, PK200 (8859)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK200 (5871)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK400 (5877)
- AVERY DENNISON Business Cards, Laser, 2x3.5, PK250 (5371)
- C-LINE PRODUCTS AdhesiveBusinessCardHolders, Topload, PK10 (70257)
- Avery Dennison Business Card Holders