Shop All Business Card Holders
Avery Dennison
Laser Business Cards, 2x3.5, White, PK400
Mfr # 5877
Zoro # G5031455
product price: $31.99
/pk 400, $0.08/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Holds 400
- Width 3.5"
- Height 2"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5877
- Zoro # G5031455
- UPC # 072782058777
- Country of Origin Germany
- Category Business Card Holders
Dimensions
Width | 3.5" |
Height | 2" |
Size | 8.5 x 11 |
Overall Width | 3 1/2 in |
Overall Height | 2 in |
Details
Item | Printable Business Cards |
Color | White |
Holds | 400 |
Material | Paper |
Includes | (40) Printable Sheets, (400) 2 x 3 1/2 in Blank Business Cards |
Product Type | Premium Clean Edge Business Cards |
Finish | Uncoated |
Weight | 1.31 lbs |
Machine Compatibility | Laser |
Cards Per Sheet | 10 |
Paper Weight | 91 lb |
Description
Printable Business Cards, White, Paper, Includes (40) Printable Sheets, (400) 2 x 3 1/2 in Blank Business Cards, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Goodwrappers® Premium Stretch Film, 15" x 80 Gauge x 1000', Purple, 4/Case (GOOD1580BEM)
- BALL Ball Blue Book 37Th Edtn (1440021411)
- IDEAL Shredder, 2604 Super Micro-Cut, P-7, 1/32 (IDEDSH0364H)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 50 lb. Nominal Mass (12839TR)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- AVERY DENNISON Laser Color Business Cards, 2x3 1/2, PK160 (5881)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK200 (5871)
- AVERY DENNISON Clean Edge Business Cards, 2-Sided, PK200 (8859)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK400 (8877)
- AVERY DENNISON Business Cards, Laser, 2x3.5, PK2000 (5870)
- D2D TECHNOLOGIES Aluminum Credit card Case (D2140741)
- Avery Dennison Business Card Holders