Shop All Business Card Holders
Avery Dennison
Laser Business Cards, 2x3.5, White, PK200
Mfr # 5871
Zoro # G5031489
product price: $17.79
/pk 200, $0.09/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Holds 200
- Width 3.5"
- Height 2"
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5871
- Zoro # G5031489
- UPC # 072782058715
- Country of Origin Germany
- Category Business Card Holders
Dimensions
Width | 3.5" |
Height | 2" |
Size | 8.5 x 11 |
Overall Height | 2 in |
Overall Width | 3 1/2 in |
Details
Item | Printable Business Cards |
Color | White |
Holds | 200 |
Material | Paper |
Includes | (20) Printable Sheets, (200) 2 x 3 1/2 in Blank Business Cards |
Product Type | Premium Clean Edge Business Cards |
Weight | 0.68 lbs |
Finish | Uncoated |
Cards Per Sheet | 10 |
Machine Compatibility | Laser |
Paper Weight | 91 lb |
Description
Printable Business Cards, White, Paper, Includes (20) Printable Sheets, (200) 2 x 3 1/2 in Blank Business Cards, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Paint Marker, Fine Point, Blue, PK12 (35536)
- LEARNING RESOURCES Create-a-Maze™ (2823)
- VELAB Platform Scales 2000kg/4400lb 0.5kg/1.1lb (VE-PS2000)
- ZORO SELECT 21" x 18" Equipment Cover, 1 mil, Clear, PK 250 (5CPF7)
- AVERY DENNISON Laser Business Cards, 2x3.5, Ivory, PK200 (5876)
- AVERY DENNISON Clean Edge Business Cards, 2-Sided, PK200 (8859)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK1000 (5874)
- AVERY DENNISON Business Cards, Inkjet, 2x3.5, PK250 (8371)
- AVERY DENNISON Laser Business Cards, 2x3.5, White, PK400 (5877)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK200 (8873)
- ROLODEX Business Card Refills, Lined, PK100 (67553)
- Avery Dennison Business Card Holders