Shop All Printer Labels
Avery Dennison
Label, Trans, 1/4RND, PK864
Mfr # 05796
Zoro # G5429509
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green; Light Blue; Red; Yellow
- Material Paper
- Adhesive Removable Self-Adhesive
- Label Maker Tape Finish Matte
- Background Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05796
- Zoro # G5429509
- UPC # 072782057961
- Country of Origin United States
- Category Printer Labels
Dimensions
Size | 0.25" dia. |
Details
Item | Label,Trans,1/4RND,PK864 |
Color | Green; Light Blue; Red; Yellow |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Label Maker Tape Finish | Matte |
Background Color | Assorted |
Total Number of Labels | 864 |
Shape | Round |
Weight | 0.058 lbs |
Features | Removable, Easy Peel |
Labels Per Sheet | 216 |
Description
Label,Trans,1/4RND,PK864, Package Quantity 864
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP HP 910XL, 3YL62AN High-Yield Cyan Original Ink Cartridge (3YL62AN#140)
- ZORO SELECT Corrugated Moving/Storage Box, 32 ECT (1PJZ3)
- ARROW FASTENER P22 STAPLE 5/16"" 5050PK (225)
- SALSBURY INDUSTRIES Cluster Box Unit, Sandstone, Powder Coated, 18 Doors, Pedestal, 3 Type (3316SAN-U)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON Avery-Dennison 95945 White Shipping Labels; Laser or Inkjet; White - 2 x 4 in. (95945)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK1000 (8463)
- AVERY DENNISON Printer Label Tags, W/String, White, PK96 (22802)
- AVERY DENNISON Label, 0.75", Round, NeYellow, PK1008 (05470)
- AVERY DENNISON Label, 0.5"dia., Round, PK840 (05050)
- TAPE LOGIC Tape Logic® Laser Labels, Rectangle, 1 3/4" x 1/2", White, 8000/Case (LL109)
- Avery Dennison Printer Labels