Shop All Printer Labels
Avery Dennison
Label, Tab, 4x15/16, 5M, PK5000
Mfr # 4065
Zoro # G5011995
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Pin-Fed Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 4065
- Zoro # G5011995
- UPC # 072782040659
- Country of Origin Mexico
- Category Printer Labels
Details
Item | Label, Tab,4x15/16,5M,PK5000 |
Printer Series Compatibility | Pin-Fed Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Labels Across | 1 |
Labels Per Unit | 5000 |
Description
Dot Matrix Printer Mailing Labels, Package Quantity 5000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 122g Capacity (FX-120I)
- SEALER SALES 12" KF-Series Hand Sealer w/ 5mm Seal Width (KF-305H)
- BRAND MANAGEMENT GROUP Hp Universal Bond Paper 36X150 (Q1397A)
- TAPE LOGIC Tape Logic® Labels, "Quality Hold", 2" Circle, Fluorescent Orange, 500/Roll (DL1274)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK20 (8693)
- AVERY DENNISON Return Address Labels, 30Up, White, PK1500 (5195)
- AVERY DENNISON Label, 1.25"Round, LightBlue, PK400 (05496)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- BRADY Label and Ribbon Cartridge, Polyester (M5-131-494-GN)
- Avery Dennison Printer Labels