Shop All Printer Labels
Avery Dennison
LABEL, SS SIGN, 5X7, 30PK, WH
Mfr # 61511
Zoro # G710794494
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 61511
- Zoro # G710794494
- UPC # 72782615116
- Country of Origin United States
- Category Printer Labels
Description
Easily create cost-effective removable label signs that will help maintain a safe workplace without damaging walls and paint. Made of durable, professional-grade material, and engineered to resist water, chemicals and hold up to wear and tear in warehouses and on the manufacturing floor. Specially designed Surface Safe adhesive sticks securely yet removes cleanly from painted walls, drywall, metal and glass without any residue or damage to surfaces. For laser and inkjet printers - no special label or sign printer required. Customize and print using Avery Design and Print software. Choose from hundreds of stock designs that are compliant with ANSI and OSHA, or customize your own. Shape: Rectangular; Label Size - text: 5 x 7; Label Colors: White; Color Family: White.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Triple Wall Gaylord Bottoms, 40" x 30" x 30", Kraft, 5/Bundle (55VJ64)
- BETTER OFFICE PRODUCTS Ex Large Desktop Calculator, 12-Digit LCD Display, Light Gray, Dual Power W/Included AA Battery (00404)
- TREND ENTERPRISES Wipe-Off Dry Erase Markers, Black, Red, Blue, Green, 4 Markers Per Pack, 3PK (T98003)
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- AVERY DENNISON Avery 5698 Laser CD/DVD Labels, Matte White, 100/Pack (5698)
- AVERY DENNISON ID Label, 2x2, White, PK225 (6572)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- AVERY DENNISON Label, 2", Glossy White, PK120 (22807)
- AVERY DENNISON Label, 0.75", Round, Yellow, PK1008 (05462)
- NMC Laser Insert Sheets, 1.625x8,300/Pk (LN153)
- Avery Dennison Printer Labels