Shop All Printer Labels
Avery Dennison
Label, See-Through, 3/4"Round, Ast, PK1015
Mfr # 05473
Zoro # G6250231
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Handwrite Only
- Color Green; Light Blue; Red; Yellow
- Material Paper
- Adhesive Removable Self-Adhesive
- Background Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05473
- Zoro # G6250231
- UPC # 072782054731
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.75" dia. |
Details
Item | Label,See-Through,3/4"Round,Ast,PK1015 |
Printer Series Compatibility | Handwrite Only |
Color | Green; Light Blue; Red; Yellow |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Background Color | Assorted |
Shape | Round |
Weight | 0.196 lbs |
Labels Per Sheet | 35 |
Labels Per Unit | 1015 |
Description
Label,See-Through,3/4 In.Round,Ast,PK1015, Package Quantity 1015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Dove White 34" x 20" Blotter Paper Pack (S1602)
- XEROX Toner, 2,400 Page-Yield, Yellow (106R03861)
- UNIVERSAL Bulldog Clips, Large, Nickel-Plated, PK12 (UNV31265)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Orange, PK50 (6603)
- AVERY DENNISON Avery-Dennison 95945 White Shipping Labels; Laser or Inkjet; White - 2 x 4 in. (95945)
- AVERY DENNISON White Removable File Folder Labels, Pk750 (8066)
- AVERY DENNISON Flast, Laser Labels, PK450 (5979)
- AVERY DENNISON Clear laser Label, 60 Up, PK600 (15695)
- AVERY DENNISON Label, File, Folder, White, PK252 (05202)
- AVERY DENNISON Disk Labels, PK375 (6490)
- AVERY Removable Moving Labels, Assorted, PK250 (40219)
- Avery Dennison Printer Labels