Shop All Printer Labels
Avery Dennison
Label, PostageMeter, White, PK60
Mfr # 05289
Zoro # G6250511
product price: $6.59
/pk 60, $0.11/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Postage Meters
- Color Neon Blue; Neon Green; Neon Magenta; Neon Yellow
- Material Paper
- Adhesive Permanent Self-Adhesive
- Application Pitney Bowes® Personal Post Office™ E700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05289
- Zoro # G6250511
- UPC # 072782052898
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.78 x 6 |
Details
Item | Label,PostageMeter,White,PK60 |
Printer Series Compatibility | Postage Meters |
Color | Neon Blue; Neon Green; Neon Magenta; Neon Yellow |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Application | Pitney Bowes® Personal Post Office™ E700 |
Background Color | White |
Shape | Rectangular |
Weight | 0.219 lbs |
For Use With | Pitney Bowes® Personal Post Office™ E700 |
Labels Per Sheet | 2 |
Labels Per Unit | 60 |
Description
Label,PostageMeter,White,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Book, Carbonless, Sales Form (TC4705)
- LEARNING RESOURCES Hundreds Number Board Set (1331)
- RON CRANE SCALES Wireless Dynamometer, 2000 lb. (RON 2501-S01CC)
- GHENT Pedesta Letter Board 32"Wx68" (ZPA13630B-BK)
- AVERY DENNISON Label, 1"X3", White, PK250 (05436)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON White Removable File Folder Labels, Pk750 (8066)
- AVERY DENNISON Label, 0.25"Round, Green, PK450 (05791)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Laser, 3-1/2in x 5in, 200/Box (60503)
- BRADY Number Label, 8, 5in.Hx1-3/4in.W, Vinyl (1560-8)
- Avery Dennison Printer Labels