Shop All Printer Labels
Avery Dennison
Label, PostageMeter, White, PK160
Mfr # 05288
Zoro # G6250520
product price: $5.65
/pk 160, $0.04/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Postage Meters
- Color Neon Blue; Neon Green; Neon Magenta; Neon Yellow
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05288
- Zoro # G6250520
- UPC # 072782052881
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.5 x 2.75 |
Details
Item | Label,PostageMeter,White,PK160 |
Printer Series Compatibility | Postage Meters |
Color | Neon Blue; Neon Green; Neon Magenta; Neon Yellow |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Application | Pitney Bowes® 5675, DM3;Touchmatic 5705, 5640, 4150, 5830 |
Weight | 0.24 lbs |
For Use With | Pitney Bowes® 5675, DM3; Touchmatic 5705, 5640, 4150, 5830 |
Labels Per Sheet | 4 |
Labels Per Unit | 160 |
Description
Label,PostageMeter,White,PK160, Package Quantity 160
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Spiral Notebook, Wire Bound, College Rule (05682)
- XEROX Xerox Magenta Drum Cartridge, 40000 Yield (108R01482)
- WATER SPORTS Battlepack Toy Water Guns - 6 Piece (WA572143)
- C-LINE PRODUCTS Holder, Open Side, 9x12, Clear, PK25 (49912)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- AVERY DENNISON Label, 20Up, White, PK400 (8293)
- AVERY DENNISON Avery 5698 Laser CD/DVD Labels, Matte White, 100/Pack (5698)
- AVERY DENNISON Avery-Dennison 95945 White Shipping Labels; Laser or Inkjet; White - 2 x 4 in. (95945)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- AVERY DENNISON Address Labels, 260, White, PK2 (4150)
- GVT, INC. Seiko Instruments Usa Inc. Slp-2Rlh Seiko Smart Label High Capacity White Ad (SLP-2RLH)
- Avery Dennison Printer Labels