Shop All File Folders
Avery Dennison
Label Plastic Dividers, 8-Tab, Letter, PK5
Mfr # 12433
Zoro # G5012771
product price: $44.39
/pk 5, $8.88/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Label: Clear
- Size Letter
- Tab Color Assorted
- For Use With Ring Binders
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 12433
- Zoro # G5012771
- UPC # 072782124335
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Plastic Dividers |
Color | Label: Clear |
Tab Color | Assorted |
For Use With | Ring Binders |
Machine Compatibility | Inkjet Printers; Laser Printers |
Punched/Unpunched | 3-Hole Punched |
Tab Material | Plastic |
Tab Style | 8-Tab |
Index Divider Color | Translucent |
Index Divider Type | Customizable |
Index Divider Style | Customizable |
Orientation | Side Tab |
Form Quantity | 5 Sets |
Index Divider Material | Plastic |
Description
Print&Apply Clear Label Plastic Dividers, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Acrylic Body Wire Security Seal, Hot Stamp Type, PK100 (V7470801-27-GRAI)
- DYKEM Paint Marker, Fine Tip, Orange Color Family, Paint (41010)
- SWINGLINE Reduced Effort Stapler, 120 Sheet, Gray (S7090010C)
- BUSINESS SOURCE Stapler, Standup, Full, Black/Gray (65646)
- AVERY DENNISON Pre-Printed Index Divider A-Z, Pk12 (11330)
- AVERY DENNISON Print-On Clear Label Dividers, Laser/Inkjet, 5 Tab, Pk5 (11436)
- AVERY DENNISON Two-Pocket File Folder, Black, PK25 (47988)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #15, White, PK25 (11925)
- AVERY DENNISON Ultra Tab, Neon Colors, Pk80 (74762)
- AVERY DENNISON Numerical Index Tab-74, 8-1/2 x 11", White, PK25 (01074)
- SMEAD Folder, Classf, Lgl, 3Div, Gygn Pk (SMD19093)
- Avery Dennison File Folders