Shop All Printer Labels
Avery Dennison
Label, Mailseal, 1-1/2", White, PK240
Mfr # 5278
Zoro # G6406261
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 5278
- Zoro # G6406261
- UPC # 072782052782
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.5" dia. |
Details
Item | Label,Mailseal,1-1/2",White,PK240 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Round |
Background Color | White |
Features | Booklet Seals—Affix the seals to the edge of the pages to keep mailings from unfolding while in transit. |
Weight | 0.288 lbs |
Labels Per Sheet | 6 |
Labels Per Unit | 240 |
Description
Label,Mailseal,1-1/2 In.,White,PK240, Package Quantity 240
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE 3x3 Extreme Colors Adhesive Notes, Assorted, 12PK (BSN36615)
- SCOTCH Carton Tape, Red on White, 48mm x 100m (3771)
- PACON Pacon® Easel Pad, Non-Adhesive, White, Unruled 27in x 34in, 50 Sheets (P3385)
- NEENAH PAPER Paper, Bright, 500, PK500 (26791)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- AVERY DENNISON 2" Dia. Glossy Clear Print to the Edge Round Labels, Pk120 (22825)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Red, PK840 (05062)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- AVERY DENNISON Label, 0.75", Round, Yellow, PK1008 (05462)
- AVERY DENNISON Cd/Dvd Inkjet Labels, White, PK20 (8693)
- AVERY All-Purpose Labels, 1 x 2.75", PK128 (6113)
- Avery Dennison Printer Labels