Shop All Printer Labels
Avery Dennison
Label, MailngSeal, White, PK600
Mfr # 05247
Zoro # G6250539
product price: $10.19
/pk 600, $0.02/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05247
- Zoro # G6250539
- UPC # 072782052478
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1" dia. |
Details
Item | Label,MailngSeal,White,PK600 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | White |
Shape | Round |
Weight | 0.277 lbs |
Labels Per Sheet | 15 |
Labels Per Unit | 600 |
Description
Label,MailngSeal,White,PK600, Package Quantity 600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 40" x 36" VCI Bags, 4 mil, Blue (PB4B403680)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 3" x 5", Pastel Blue, 400/Case (LL175BE)
- ZORO SELECT Corrugated Boxes, 26" x 18" x 18", Kraft, 15/Bundle (55VH96)
- AVERY DENNISON Numerical Index Tab, Side 276-300, White, Pk25 (01341)
- AVERY DENNISON Avery-Dennison 95945 White Shipping Labels; Laser or Inkjet; White - 2 x 4 in. (95945)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- AVERY DENNISON Copy Labels, 2x4-1/4,1000/Bx, PK100 (5352)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 8.5 X 11, ASST. NEON, 15PK (5975)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- AVERY DENNISON Label, 30Up, Inkjet, White, PK25 (58160)
- BROTHER Film, Roll, Continuous, Yw (BRTDK2606)
- Avery Dennison Printer Labels