Shop All Printer Labels
Avery Dennison
Label, File, Folder, Yellow, PK252
Mfr # 05209
Zoro # G6250557
product price: $2.99
/pk 252, $0.01/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 4"
- Color White
- Green Environmental Attribute FSC Mix
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05209
- Zoro # G6250557
- UPC # 072782052096
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 4" |
Size | 4 x 6 |
Details
Item | Label,File,Folder,Yellow,PK252 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Green Environmental Attribute | FSC Mix |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Total Number of Labels | 252 |
Die Cut | 1/3-Cut |
Label Maker Tape Finish | Matte |
Shape | Rectangular |
Background Color | White; Yellow |
Product Type | Label,File,Folder,Yellow,PK252 |
Features | Curl Resistant, Permanent Adhesive, Easy Peel, Stick & Stay |
Labels Per Sheet | 7 |
Tab Style | Top Tab |
Description
Label,File,Folder,Yellow,PK252, Package Quantity 252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Dual Cutting Head Accessory For ZCM1000 Tape Dispenser (ZCM1000P550E)
- ROLODEX Open Rotary File, 500-Card Capacity, 2-1/4"x4", Black (ROL66704)
- BRECKNELL ElectroSamson, 55 lb x 1/2 oz / 25 x 0.02 kg Digital hand-held scale w/Hold - Tare functions (816965007486)
- NAVIGATOR Paper, 28lb., 99Br, Pm, Brown, PK500 (NPL1128)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Red, PK840 (05062)
- AVERY DENNISON Label, 0.75", Round, NGreen, PK1008 (05468)
- AVERY DENNISON Label, 2x3, Glossy, Clear, PK80 (22822)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- AVERY DENNISON Glossy Label, Clear, PK500 (6582)
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- AVERY Avery® Round Easy Peel Labels, 2" Dia., Glossy, White, 120/Pack (22807)
- Avery Dennison Printer Labels