Shop All Printer Labels
Avery Dennison
Label, File, Folder, Purple, PK252
Mfr # 05204
Zoro # G6250566
product price: $2.85
/pk 252, $0.01/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 4"
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05204
- Zoro # G6250566
- UPC # 072782052041
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 4" |
Size | 0.69 x 3.44 |
Details
Item | Label,File,Folder,Purple,PK252 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Label Maker Tape Finish | Matte |
Shape | Rectangular |
Die Cut | 1/3-Cut |
Total Number of Labels | 252 |
Background Color | White; Purple |
Product Type | Label,File,Folder,Purple,PK252 |
Features | Easy Peel, Curl Resistant, PVC-free, Stick & Stay, Permanent Adhesive |
Weight | 0.258 lbs |
Labels Per Sheet | 7 |
Tab Style | Top Tab |
Description
Label,File,Folder,Purple,PK252, Package Quantity 252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Desk FileSorter, Daily 131 and Monthly JanDec, 43 Dividers, Dark Blue 89235, Blue (SMD89235)
- CRAWFORDS 13200 Small Grip Clip Organizer, 5PK (703686)
- RICOH Black Toner Cartridge 43K YLD (821255)
- MARTHA STEWART Ryder Gold Mesh Metal Desktop Monitor Stand Riser with Organizer Drawer and Side Storage (HH-OHD04-GLD-MS)
- AVERY DENNISON Cd/Dvd Labels, White, PK100 (5698)
- AVERY DENNISON Laser Labels, White, PK750 (6460)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- AVERY DENNISON Laser Label Color Print 6Up, White, PK150 (6874)
- AVERY DENNISON LABEL, SS SIGN, 3.5X5, 60, WH (61514)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- BRADY Letter Label, G, 8inW, Black/Yellow, Vinyl (3440-G)
- Avery Dennison Printer Labels