Shop All File Folders
Avery Dennison
Label File Folder, Orange, PK750
Mfr # 5166
Zoro # G5011791
product price: $30.89
/pk 750, $0.04/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-7/16"
- Color Orange
- Material Paper
- Size 2/3" x 3-7/16"
- Tab Cut 1/3-Cut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5166
- Zoro # G5011791
- UPC # 072782051662
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3-7/16" |
Size | 2/3" x 3-7/16" |
Label Size - text | 0.66 x 3.44 |
Sheet (W x L) | 8.5 x 11 |
Details
Item | File Folder Labels |
Color | Orange |
Material | Paper |
Tab Cut | 1/3-Cut |
Features | Reusable, Permanent Adhesive, Jam Resistant, Stick & Stay |
Adhesive | Permanent Self-Adhesive |
Labels Per Sheet | 30 |
Labels Per Unit | 750 |
Machine Compatibility | Inkjet Printers; Laser Printers |
Border Color | Orange |
Label Color | White |
Shape | Rectangular |
Interpack Quantity Description | 30/Sheet, 25 Sheets/Pack |
Tab Style | Top Tab |
Description
Permanent File-Folder Labels w/TrueBlock(R) Technology, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Super Value Poster Board, White, 22" x 28", PK50 (0076510)
- SEALER SALES KF-Series Portable 6" Poly Sealer w/ 1/16" Seal Width (KF-150PS)
- SPRINGHILL Paper, 8.5X11, Index, Ivy Pk (SGH056100)
- UNIVERSAL ONE StickyFlags, 1/2"x1-3/4", Assorted, PK140 (UNV99004)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON Index Divider 8-1/2 x 11", A-Z, Yellow, PK25 (11306)
- AVERY DENNISON Ultra Tab, Assorted, Pk24, Width: 1-1/2" (74754)
- AVERY DENNISON Table of Contents Index Dividers 10 Tab, PK10 (11818)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Pk24 (74769)
- TECHFLEX Techflex HWN1.50BK Flex Jackets - 1-1/2" x 250' (HWN1.50BK)
- Avery Dennison File Folders