Shop All Printer Labels
Avery Dennison
Label, File, Folder, Green, PK252
Mfr # 05203
Zoro # G6250575
product price: $2.75
/pk 252, $0.01/ea
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color White; Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05203
- Zoro # G6250575
- UPC # 072782052034
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.69 x 3.44 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | White; Green |
Die Cut | 1/3-Cut |
Shape | Rectangular |
Weight | 0.257 lbs |
Labels Per Sheet | 7 |
Labels Per Unit | 252 |
Tab Style | Top Tab |
Description
Label,File,Folder,Green,PK252, Package Quantity 252
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Enclosed Rubber Bulletin Board 36"x48", 2 Hinged Door, Black (PA23648TR-BK)
- JANDORF Comptr Grommet Almd2-1/2 (61603)
- PARTNERS BRAND Mirror Boxes, 4-Piece, 40" x 60" x 3 1/2" 1 Piece of 40" x 60", Kraft, 4/Bundle (40604PCMC)
- ZORO SELECT Bag Sealing Tape, PVC, Green, 3/8In x 180Yd (8VZF1)
- AVERY DENNISON Laser Labels, 1x2-5/8, Yellow, PK750 (5972)
- AVERY DENNISON Laser Label Color Print 6Up, White, PK150 (6874)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- AVERY DENNISON Laser Label Color Print 2Up, White, PK50 (6876)
- AVERY DENNISON Label, 0.5"dia., Round, PK840 (05050)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (3450-4)
- Avery Dennison Printer Labels