Shop All Printer Labels
Avery Dennison
Label, File, Folder, DarkRed, PK252
Mfr # 05201
Zoro # G6250590
Sold in multiples of 3 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 05201
- Zoro # G6250590
- UPC # 072782052010
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 4 x 6 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Die Cut | 1/3-Cut |
Background Color | White; Dark Red |
Labels Per Sheet | 7 |
Labels Per Unit | 252 |
Tab Style | Top Tab |
Description
Label,File,Folder,DarkRed,PK252, Package Quantity 252
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band, 316Ss, 1/4 X 0.020 X 100 RL/100Ft (C40299)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 48" W (56KZ09)
- PAPER MATE Pink Pearl Eraser, Large, PK12 (70521)
- AVERY DENNISON Laser Label Color Print 8Up, White, PK200 (6873)
- AVERY DENNISON 2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90 (22830)
- AVERY DENNISON Label, Laser, 30-Up, White, PK7500 (45160)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Red, PK840 (05062)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- AVERY DENNISON LABEL, SS SIGN, 3.5X5, 60, WH (61514)
- AVERY DENNISON Color Inkjet Labels, 8-1/2x11, White, PK20 (8255)
- Avery Dennison Printer Labels