Shop All File Folders
Avery Dennison
Label Dividers, w/Color Tabs, 8 Tab, PK25
Mfr # 11424
Zoro # G5013219
product price: $163.99
/pk 25, $6.56/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Multicolor
- Size Letter
- For Use With Ring Binders
- Features Traditional Color Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11424
- Zoro # G5013219
- UPC # 072782114244
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | Letter |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip |
Color | Multicolor |
For Use With | Ring Binders |
Features | Traditional Color Tabs |
Tab Color | Assorted |
Index Divider Color | White |
Index Divider Style | Customizable |
Orientation | Side Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Type | Customizable |
Form Quantity | 25 Sets |
Tab Material | Plastic |
Index Divider Material | Paper |
Tab Style | 8-Tab |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Punched/Unpunched | 3-Hole Punched |
Description
Print&Apply Clear-Label Dividers w/Color Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2604, Cross-Cut, P-4, 3/16x1 1/2 (IDEDSH0362OH)
- LEARNING RESOURCES Cool Down Cubes Sensory Fidget, 10PK (LER5582)
- HTI Photo Paper Floor Mats Plaiphoto Paper Floor Mats Plain (kp-60P)
- PARTNERS BRAND Shipping Tags, 13 Pt., 3 3/4" x 1 7/8", Green, 1000/Case (G11031D)
- AVERY DENNISON Two-Pocket File Folder, Light Blue, PK25 (47986)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #8, White, PK25 (11918)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Green, PK25 (47977)
- AVERY DENNISON Clear Pocket Dividers, Pk5 (75500)
- AVERY DENNISON Alphabetical Index Tab 8-1/2 x 11", J, PK25 (82172)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- CARDINAL Table of Contents Index Dividers, 1-5, White, Pk24 (60533)
- Avery Dennison File Folders