Shop All File Folders
Avery Dennison
Label Dividers, 8 Tab, PK25
Mfr # 11447
Zoro # G5429448
product price: $139.99
/pk 25, $5.60/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Tabs 8
- Width 11"
- Color Label: Clear
- Tab Type Print Labels
- Size 8-1/2" x 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11447
- Zoro # G5429448
- UPC # 072782114473
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Index Divider Size | 11 x 8.5 |
Description
Tab Message Blank, Divider Color White, Number of Tabs 8, Tab Cuts Visible 8, For Use With Laser/InkJet Printers, Index Tabs, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 1oz. MANURE - Scented Cologne Spray (SPR-1OZ-MANU)
- ZORO SELECT Bogus Paper, 50 lb., Gray, 36 In. W (5PGT2)
- PCI Konica 5650En A0Fp012 Toner Cartridge (A0FP012-PCI)
- ZORO SELECT 12" x 725 ft. Poly Tubing, 6 mil, Clear (2EWP7)
- AVERY DENNISON Two-Pocket File Folder, White, PK25 (47991)
- AVERY DENNISON Ultra Tabs 2-1/2 x 1", Assorted, Pk24, Color: Body: Clear (74768)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #26-50, White, PK25 (01331)
- AVERY DENNISON Translucent Two Pocket Cover, Blue (47811)
- AVERY DENNISON Two-Pocket File Folder, Dark Blue, PK25 (47985)
- AVERY DENNISON Index Tab, Allstate 26-50, White, PK25 (01702)
- OXFORD ReportCover, 3Fasteners, PK25 (52506)
- Avery Dennison File Folders