Shop All File Folders
Avery Dennison
Label Dividers, 8 Tab, PK25
Mfr # 11444
Zoro # G5429466
product price: $134.99
/pk 25, $5.40/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Label: Clear
- Size 8-1/2" x 11"
- Features White Paper Divider With White Tabs
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11444
- Zoro # G5429466
- UPC # 072782114442
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Unpunched Dividers, Index Maker Easy Apply Printable Label Strip |
Color | Label: Clear |
Features | White Paper Divider With White Tabs |
Tab Color | White |
For Use With | Comb Binding Systems |
Form Quantity | 25 Sets |
Index Divider Material | Paper |
Tab Style | 8-Tab |
Machine Compatibility | Inkjet Printers; Laser Printers |
Index Divider Color | White |
Orientation | Side Tab |
Punched/Unpunched | Unpunched |
Index Divider Style | Customizable |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Tab Material | Plastic |
Index Divider Type | Customizable |
Description
Label Dividers,8 Tab,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Yellow 1 pc (10385)
- RDW 3 1/8 in x 230 ft Thermal Receipt Paper, PK50 (3180)
- START INTERNATIONAL Auto Feed and Cut Tape Dispenser (ZCM1000)
- ENCORE PACKAGING Enconomy Feedwheel Tensioner (EP-1410)
- AVERY DENNISON Table of Contents Index Divider 8-1/2 x 11", A-Z, PK26 (11125)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk31 (11846)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt G, PK25 (11946)
- AVERY DENNISON Legal Exhibit Dividers 1-25, 8-1/2 x 11", PK26 (11370)
- AVERY DENNISON Printable Index Dividers, 8 White Tabs (11422)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #11, PK25 (82209)
- SMEAD Folder, Classf, Ltr, 2Div, Be Pk (SMD14062)
- Avery Dennison File Folders