Shop All File Folders
Avery Dennison
Label Dividers, 5 Tab, PK25, Width: 11"
Mfr # 11443
Zoro # G5429475
product price: $124.99
/pk 25, $5.00/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Color Label: Clear
- Size 8-1/2" x 11"
- For Use With Comb Binding Systems
- Tab Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11443
- Zoro # G5429475
- UPC # 072782114435
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Unpunched Dividers, Index Maker Easy Apply Printable Label Strip |
Color | Label: Clear |
For Use With | Comb Binding Systems |
Tab Color | White |
Features | White Paper Divider With White Tabs |
Index Divider Color | White |
Orientation | Side Tab |
Index Divider Material | Paper |
Machine Compatibility | Inkjet Printers; Laser Printers |
Tab Material | Plastic |
Punched/Unpunched | Unpunched |
Form Quantity | 25 Sets |
Binding Edge Feature | Single-Sided Clear Plastic Edge Reinforcing |
Tab Style | 5-Tab |
Index Divider Style | Customizable |
Index Divider Type | Customizable |
Description
Label Dividers,5 Tab,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Strap Dispenser for Composite & PP Straps (UST 2580)
- AGRI PRO ENTERPRISES Mechanical Hanging Scales (99917)
- MALCO Malco FBS2BX Foamboard Staples, 2-1/2 in, 300-Pack (FBS2BX)
- BANKERS BOX Bankers Box, Red, PK12 (07242)
- AVERY DENNISON Plastic Dividers, 8 Tab, Pk8 (23084)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- AVERY DENNISON Index Dividers Legal Exhibit O, PK25 (12388)
- AVERY DENNISON Label Plastic Dividers, 8-Tab, Letter, PK5 (12433)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #15, White, PK25 (11925)
- AVERY DENNISON Clear Front Report Cover, Blue, Pk25 (47961)
- SMEAD File Folder End Tab, Lavender, PK100 (25410)
- Avery Dennison File Folders