Shop All File Folders
Avery Dennison
Label Dividers, 5 Tab, PK25, Size: 8-1/2" x 11"
Mfr # 11446
Zoro # G5429457
product price: $127.99
/pk 25, $5.12/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 11"
- Color Label: Clear
- Size 8-1/2" x 11"
- Tab Color White
- Features Value-Pack—Stock Up and Save!
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 11446
- Zoro # G5429457
- UPC # 072782114466
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 11" |
Size | 8-1/2" x 11" |
Index Divider Size | 11 x 8.5 |
Details
Item | Print and Apply Clear Label Dividers, Index Maker Easy Apply Printable Label Strip |
Color | Label: Clear |
Tab Color | White |
Features | Value-Pack—Stock Up and Save! |
For Use With | Ring Binders |
Index Divider Type | Customizable |
Machine Compatibility | Inkjet Printers; Laser Printers |
Binding Edge Feature | Double-Sided Clear Plastic Edge Reinforcing |
Index Divider Style | Customizable |
Punched/Unpunched | 3-Hole Punched |
Orientation | Side Tab |
Form Quantity | 25 Sets |
Index Divider Material | Paper |
Tab Material | Plastic |
Tab Style | 5-Tab |
Index Divider Color | White |
Description
Label Dividers,5 Tab,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Ezpeel, Inkjt, 1X4, We 500PK (AVE8161)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- OIC Clip, Binder, 30Pc, Assorted (31026)
- ISM/CCC Carton Closing Stapler, 150 Staple Cap, 1-1/4" Crown, Light-Med Duty (2618-2311)
- AVERY DENNISON Contents Dividers, Multicolor Tabs, Pk8 (11841)
- AVERY DENNISON File Folder, 8.5"X11", Clear, PK12 (72311)
- AVERY DENNISON Index Divider Side Tab I-X, White, Pk10 (82319)
- AVERY DENNISON Legal Exhibit Dividers 26-50, 8-1/2 x 11", PK26 (11372)
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- AVERY DENNISON Table of Contents Index Dividers 10 Tab, PK10 (11818)
- SMEAD Pressboard Report Cover, Prong, Ltr, Red (81751)
- Avery Dennison File Folders