Shop All Printer Labels
Avery Dennison
Label, 60-Up, White, PK6000
Mfr # 5155
Zoro # G5011800
product price: $46.99
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 5155
- Zoro # G5011800
- UPC # 072782051556
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.66 x 1.75 |
Details
Item | Label,60-Up,White,PK6000 |
Printer Series Compatibility | Laser Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Features | Mailing Address Labels for Laser Printers |
Weight | 1.5 lbs |
Labels Per Sheet | 60 |
Labels Per Unit | 6000 |
Description
Easy Peel(R) Address Labels, Package Quantity 6000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR POLY 20" x 16" VCI Bags, 4 mil, Blue (PB4B201630D)
- GHENT Enclosed Fabric Bulletin Board 48x72", 3 Door (PA34872F-95)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-207-RO-427)
- BIC Ballpoint Pen, Medium 1.0 mm, Black PK60 (BICGSM609BK)
- AVERY DENNISON Copy Labels, 1.38x2.81, 24C, PK100 (5363)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- AVERY DENNISON 2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90 (22830)
- AVERY DENNISON Label, 0.75", Round, NeOrange, PK1008 (05471)
- AVERY DENNISON Avery Full-Sheet GHS Chemical Waterproof & UV Resistent Labels, Laser, Letter, 50/Box (60501)
- AVERY DENNISON Label, 0.75", Round, Orange, PK1008 (05465)
- BRADY LaserTab Polyester Lbls 0.5 in H x 0.5 in W White 41/PK (LAT-46-707-10)
- Avery Dennison Printer Labels