Shop All Printer Labels
Avery Dennison
Label, 4"X6", TrueBlock, White, PK20
Mfr # 5292
Zoro # G6406255
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Green Environmental Attribute FSC Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 5292
- Zoro # G6406255
- UPC # 072782052928
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 4 x 6 |
Details
Item | Label,4"X6",TrueBlock,White,PK20 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Standards | FSC Certified |
Label Maker Tape Finish | Matte |
Background Color | White |
Total Number of Labels | 20 |
Shape | Rectangular |
Product Type | Label,4"X6",TrueBlock,White,PK20 |
Features | Permanent Adhesive, Smudge-free, Customizable, Jam-free |
Weight | 0.303 lbs |
Labels Per Sheet | 1 |
Description
Label,4 In.X6 In.,TrueBlock,White,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Tube Marker, Medium Tip, Orange Color Family, Ink (83514)
- SCHOOL SMART BOARD RAILROAD 22X28 BLACK 6PLY PACK OF 25 PK (PRR62525-5987)
- AMPAD Steno Book, Gregg, White, 70Sheet (25-472)
- RELOC ZIPPIT Reclosable Poly Bag 6-MIL, 6"x 9", Clear (6R69)
- AVERY DENNISON Laser Labels, White, PK150 (6464)
- AVERY DENNISON Laser Label Color Print 2Up, White, PK50 (6876)
- AVERY DENNISON Clear Laser Labels, 1x2-5/8, PK300 (15660)
- AVERY DENNISON Flast, Laser Labels, PK15 (5975)
- AVERY DENNISON Address Labels, 260, White, PK2 (4150)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- AVERY PermaTrack Tamper-Evident Asset Tag Labels, Laser, 0.5x1, Wht, PK672 (60534)
- Avery Dennison Printer Labels