Shop All Printer Labels
Avery Dennison
Label, 4"X2", White, PK100
Mfr # 05444
Zoro # G6250408
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Removable Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 05444
- Zoro # G6250408
- UPC # 072782054441
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2 x 4 |
Details
Item | Label,4"X2",White,PK100 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Weight | 0.344 lbs |
Features | Rectangular Print-or-Write—4 x 6 sheets. |
Labels Per Sheet | 2 |
Labels Per Unit | 100 |
Description
Label,4 In.X2 In.,White,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, White (96880)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 12", Clear (R1212)
- STACKSTAMP Stamp, Approved-Entered-Paid, Assorted Ink (8802)
- MASTERVISION Bulletin Board, Cork, 94-1/2" W (SF362001233)
- AVERY DENNISON Label, Inkjet, 8-1/2x11, 1/Sh, White, PK100 (8465)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON Laser Labels, 30, 1x2-5/8, Clear, PK750 (5630)
- AVERY DENNISON Label, 30Up, Inkjet, White, PK25 (58160)
- AVERY DENNISON LABEL, FILING, ECO, 30UP, WH (45366)
- AVERY DENNISON Label, File, Folder, Doble, PK252 (05200)
- AVERY Budgeting Planner Stickers, Budget Theme, Assorted Colors, PK1224, 1224PK (6788)
- Avery Dennison Printer Labels