Shop All Printer Labels
Avery Dennison
Label, 4-3/4x3-1/20, White, PK32
Mfr # 22827
Zoro # G5012239
product price: $19.99
/pk 32, $0.62/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Removable Self-Adhesive
- Label Maker Tape Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 22827
- Zoro # G5012239
- UPC # 072782228279
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 3.5 x 4.75 |
Details
Item | Label,4-3/4x3-1/20,White,PK32 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Label Maker Tape Finish | Satin |
Background Color | White |
Shape | Rectangular |
Total Number of Labels | 32 |
Features | Curl Resistant, Removable, Customizable, Bleed Resistant, Print-to-the Edge |
Weight | 0.34 lbs |
Labels Per Sheet | 4 |
Description
Removable Durable Labels w/TrueBlock(R) Technology, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIC Paper Clips, Size 1, Standard, .034 Gauge, 1000/PK, Silver PK (OIC99911)
- QUARTET Presentation Easel, Whiteboard/Flipchart, 3'x2', WE/GY (QRTET32EU)
- VELAB Checkweighing Scales 15kg/30lb 0.5g/0.001lb (VE-CW15S)
- SMEAD Interior File Folder, Black, PK100 (10243)
- AVERY DENNISON BADGE, SLFADHV, LSR, NME, WHT (5395)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, NEON MAGENTA, 1000PK (5974)
- AVERY DENNISON Label, 0.75", Round, Green, PK1008 (05463)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- AVERY DENNISON Label, 4"X2", White, PK100 (05444)
- AVERY DENNISON Label, 5/8"X7/8", White, PK1050 (05424)
- AVERY Easy Peel® Address Labels, Permanent Adhesive, 1 x 2.63, PK3000 (5160)
- Avery Dennison Printer Labels