Shop All Printer Labels
Avery Dennison
Label, 3"X5", White, PK40
Mfr # 05450
Zoro # G6250399
product price: $5.45
/pk 40, $0.14/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Removable Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05450
- Zoro # G6250399
- UPC # 072782054502
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 3 x 5 |
Details
Item | Label,3"X5",White,PK40 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Features | Rectangular Print-or-Write—4 x 6 sheets. |
Weight | 0.277 lbs |
Labels Per Sheet | 1 |
Labels Per Unit | 40 |
Description
Label,3 In.X5 In.,White,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (36DY64)
- CRAYOLA Ultra-Clean Washable Markers, Fine Bullet Tip, Classic Colors, PK8 (587809)
- PENTEL Roller Ball Pen, Medium 0.7 mm, Green (PENBL77D)
- AVERY DENNISON 1/2" View Binder, White (27726)
- AVERY DENNISON Label, 0.75", Round, Yellow, PK1008 (05462)
- AVERY DENNISON Laser Labels, 1x2-5/8, PK750 (5971)
- AVERY DENNISON Laser Labels, 30, 1x2-5/8, Clear, PK750 (5630)
- AVERY DENNISON Address Labels, 260, White, PK2 (4150)
- AVERY DENNISON ID Label, 2x2, White, PK225 (6572)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-203-RO-427)
- Avery Dennison Printer Labels