Shop All Printer Labels
Avery Dennison
Label, 3"X4", White, PK80
Mfr # 05453
Zoro # G6250371
product price: $5.59
/pk 80, $0.07/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Removable Self-Adhesive
- Material Paper
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05453
- Zoro # G6250371
- UPC # 072782054533
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 3 x 4 |
Details
Item | Label,3"X4",White,PK80 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Shape | Rectangular |
Background Color | White |
Weight | 0.283 lbs |
Features | Rectangular Print-or-Write—4 x 6 sheets. |
Labels Per Sheet | 2 |
Labels Per Unit | 80 |
Description
Label,3 In.X4 In.,White,PK80, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, Aluminum Color Family, Paint (96832)
- AZAR DISPLAYS Clear Extra Large Lottery Box W/ Pocket, Lock and Keys (206389)
- UNIVERSAL Envelope, 10 x 13, Clasp, Brown, PK100 (UNV35267)
- SWINGLINE GBC Luggage TagLaminate Pouch, 2.5x4.25, PK100 (3202105)
- AVERY DENNISON Laser Label Color Print 6Up, White, PK150 (6874)
- AVERY DENNISON 2-1/2" White High Visibility Round Labels, 25 Sheets, PK300 (5294)
- AVERY DENNISON Avery-Dennison 60506 UltraDuty GHS Chemical Labels; White - 2 x 2 in. (60506)
- AVERY DENNISON Avery-Dennison 95945 White Shipping Labels; Laser or Inkjet; White - 2 x 4 in. (95945)
- AVERY DENNISON Label, File, Folder, Assorted, PK252 (05215)
- AVERY DENNISON Laser Label Color Print 4Up, White, PK100 (6878)
- AVERY Avery® Self-Adhesive Laser/Inkjet File Folder Labels, Purple Border, 750/Pack (5666)
- Avery Dennison Printer Labels