Shop All Printer Labels
Avery Dennison
Label, 30Up, White, PK750
Mfr # 48266
Zoro # G5011837
product price: $39.85
/pk 750, $0.05/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Permanent Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 48266
- Zoro # G5011837
- UPC # 072782482664
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.66 x 3.44 |
Details
Item | Label,30Up,White,PK750 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Permanent Self-Adhesive |
Shape | Rectangular |
Die Cut | 1/3-Cut |
Background Color | White |
Weight | 0.68 lbs |
Labels Per Sheet | 30 |
Labels Per Unit | 750 |
Tab Style | Top Tab |
Description
EcoFriendly Permanent File Folder Labels, Package Quantity 750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- START INTERNATIONAL Photo Sensor, 10-30V DC, 7-1/8" (ASM-013-01)
- SEALED AIR - NEWAIR I.B. NANO Air Pillow Uninflated Film, 2500 ft. L (100640583)
- PAPER MATE Write Bros. Stick Ballpoint Pen Value Pack, 1mm, Black, PK60 (4621401C)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 37008-1 Autowriter Pen Red (USC-37008-1)
- AVERY DENNISON 2-1/2" Dia. Gloss White Print to the Edge Round Labels, Pk90 (22830)
- AVERY DENNISON Label, 1"X3", White, PK250 (05436)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- AVERY DENNISON Laser Labels, White, PK750 (6460)
- AVERY DENNISON Label, 1", Round, White, PK600 (05410)
- AVERY DENNISON Label, 0.75", Round, NeOrange, PK1008 (05471)
- BRADY LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK (LAT-24-747-1)
- Avery Dennison Printer Labels