Shop All Printer Labels
Avery Dennison
Label, 30Up, Inkjet, White, PK25
Mfr # 58160
Zoro # G5011539
product price: $13.99
/pk 25, $0.56/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Green Environmental Attribute FSC Mix
- Adhesive Permanent Self-Adhesive
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 58160
- Zoro # G5011539
- UPC # 072782581602
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 2.63 |
Details
Item | Label, 30Up,Inkjet,White,PK25 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Green Environmental Attribute | FSC Mix |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Standards | FSC Certified |
Shape | Rectangular |
Label Maker Tape Finish | Matte |
Background Color | White |
Total Number of Labels | 750 |
Product Type | Repositionable Labels |
Features | Repositionable, Customizable, Jam Resistant |
Weight | 0.64 lbs |
Labels Per Sheet | 30 |
Description
Repositionable Labels, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Smead, Side Opening Pressboard Report Cover, Prong Fastener, Letter, Dark Blue (81351)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, pink, Pk100 (PFX421013PIN)
- AVERY Printable Blank Address Labels, 1, PK240 (8215)
- PARTNERS BRAND Jumbo Mailing Tubes, 6" x 24", Kraft, 10/Case (P6024KHD)
- AVERY DENNISON Label, 1"X3", White, PK250 (05436)
- AVERY DENNISON Label, 0.75", Round, NeRed, PK1008 (05467)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 1 X 2 5/8, NEON GREEN, 750PK (5971)
- AVERY DENNISON Label, 0.75", Round, NeYellow, PK1008 (05470)
- AVERY DENNISON Glossy Label, Clear, PK500 (6582)
- AVERY DENNISON Laser Label Color Print 8Up, White, PK200 (6873)
- CRANE CONSUMABLES Label, Green, 6" H, PK4 (4060DC-P351U1Mr)
- Avery Dennison Printer Labels