Shop All Printer Labels
Avery Dennison
Label, 20Up, White, PK400
Mfr # 8293
Zoro # G5010540
product price: $23.49
/pk 400, $0.06/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers
- Color White
- Adhesive Permanent Self-Adhesive
- Material Paper
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 8293
- Zoro # G5010540
- UPC # 072782082932
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.5" dia. |
Details
Item | Label,20Up,White,PK400 |
Printer Series Compatibility | Inkjet Printers |
Color | White |
Adhesive | Permanent Self-Adhesive |
Material | Paper |
Background Color | White |
Shape | Round |
Total Number of Labels | 400 |
Label Maker Tape Finish | Matte |
Product Type | Vibrant Color Printing Mailing Labels |
Weight | 0.565 lbs |
Features | Print-to-the Edge, Permanent Adhesive, Stick & Stay |
Labels Per Sheet | 20 |
Description
Vibrant Color Printing Mailing Labels, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Blue, 500 Sheets PK (CP09BL-SS)
- PENTEL Pen, Gel, Rtx, Mtltip, 0.7Mm, Rd (BL77B)
- BANKERS BOX SmoothMove Kitchen Moving Kit, Med, HSC, 18.5x12.25x12, Brn Kraft/Blue (7710302)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL12)
- AVERY DENNISON Label, 4"X6", White, PK40 (05454)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Inkjet, 4in x 4in, 200/Pack (60524)
- AVERY DENNISON Label, 0.75", Round, NeYellow, PK1008 (05470)
- AVERY DENNISON Laser Labels, File Folder, 15C, Blue, PK50 (5766)
- AVERY DENNISON Label, 0.5"dia., Round, PK840 (05050)
- AVERY DENNISON Laser Labels, File Folder, 15C, Green, PK50 (5866)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- Avery Dennison Printer Labels