Shop All Printer Labels
Avery Dennison
Label, 2-1/2", Permanent, PK225
Mfr # 22808
Zoro # G5012318
product price: $14.85
/pk 225, $0.07/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Black
- Standards ACMI AP Non-Toxic Certified
- Adhesive Permanent Self-Adhesive
- Material Laminated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 22808
- Zoro # G5012318
- UPC # 072782228088
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 2.5" dia. |
Details
Item | Label,2-1/2",Permanent,PK225 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Black |
Standards | ACMI AP Non-Toxic Certified |
Adhesive | Permanent Self-Adhesive |
Material | Laminated Paper |
Green Environmental Attribute | FSC |
Total Number of Labels | 225 |
Package Type | Bottle |
Application | Interior |
Background Color | Kraft Brown |
Shape | Round |
Label Maker Tape Finish | Matte |
Weight | 0.719 lbs |
Features | Peeling Resistant, Customizable, Stick & Stay, Bleed Resistant, Print-to-the Edge, Curl Resistant, Permanent Adhesive |
Labels Per Sheet | 9 |
Labels Across | 3 |
Description
Round Labels, Package Quantity 225
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Badge, Neon Carabiner, Asst, PK20 (91119)
- UNCOMMONCARRY Omega Pen, Blue (OMP-BL)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- INTERTAPE Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K71029G)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON Label, 0.25"Round, Red, PK450 (05790)
- AVERY DENNISON Label, 0.75", Round, NGreen, PK1008 (05468)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- AVERY DENNISON Disk Labels, PK375 (6490)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 1 X 2 5/8, NEON GREEN, 750PK (5971)
- DYMO Printer Label, 1-1/8" W, 3-1/2" (30252)
- Avery Dennison Printer Labels