Shop All Printer Labels
Avery Dennison
Label, 1"X3", White, PK250
Mfr # 05436
Zoro # G6250426
Sold in multiples of 2 for $7.18
$7.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Material Paper
- Adhesive Removable Self-Adhesive
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 05436
- Zoro # G6250426
- UPC # 072782054366
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1 x 3 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Shape | Rectangular |
Background Color | White |
Weight | 0.342 lbs |
Features | Rectangular Print-or-Write—4 x 6 sheets. |
Labels Per Sheet | 5 |
Labels Per Unit | 250 |
Description
Label,1 In.X3 In.,White,PK250, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8" Plastic Twist Ties, Pk1000 (46K613)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk100 (5ZW41)
- UWE 150 lb, .01 lb, Triple Range Counting Scale, 99 PLU, Full Numeric Keypad, 13x9" Platter (SAC-150)
- SAKURA Solid Paint Marker Low Temperature, Green Color Family, 12PK (XSC-T-29)
- AVERY DENNISON Laser Label Color Print 8Up, White, PK200 (6873)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, NEON MAGENTA, 1000PK (5974)
- AVERY DENNISON Printer Label Tags, W/String, White, PK96 (22802)
- AVERY DENNISON ID Label, 2x2, White, PK225 (6572)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- TAPE LOGIC Tape Logic® Rectangle Laser Labels, 4 1/4" x 5 1/2", Fluorescent Red, 400/Case (LL183RD)
- Avery Dennison Printer Labels