Shop All Printer Labels
Avery Dennison
Label, 1"X1.5", White, PK500
Mfr # 05434
Zoro # G6250435
product price: $5.19
/pk 500, $0.01/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Label Height 1"
- Color White
- Material Paper
- Green Environmental Attribute FSC Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05434
- Zoro # G6250435
- UPC # 072782054342
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Label Height | 1" |
Size | 1 x 1.5 |
Details
Item | Label,1"X1.5",White,PK500 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Material | Paper |
Green Environmental Attribute | FSC Mix |
Adhesive | Removable Self-Adhesive |
Total Number of Labels | 500 |
Shape | Rectangular |
Background Color | White |
Label Maker Tape Finish | Matte |
Product Type | Label,1"X1.5",White,PK500 |
Features | Residue-free, Peel & Stick, Removable, Customizable |
Weight | 0.343 lbs |
Labels Per Sheet | 10 |
Description
Label,1 In.X1.5 In.,White,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Printers Cling Wrap 24"x24" 500 (PCW05)
- PARTNERS BRAND Polyester Strapping, Smooth, 16" x 3" Core, 5/8" x 2200', Green, 2 /Case (PS4825G)
- AMERICAN WEIGH SCALES 10Kg Calibration Weigh (10KGWGT)
- PARTNERS BRAND 6" x 9" White Block Poly Bags, 4 mil, Clear, PK 1000 (PB4000)
- AVERY DENNISON LABEL, FILING, ECO, 30UP, WH (45366)
- AVERY DENNISON Removeable File Folder Label, White, PK450 (72782)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON Label, 0.75", Round, LBlue, PK1008 (05461)
- AVERY DENNISON Label, 30Up, Inkjet, White, PK25 (58160)
- AVERY DENNISON Label, 0.5"dia., Round, Neon, Red, PK840 (05062)
- ROOMFACTORY Bazic Gold Foil Alphabet Label (378/Pack) Pack of 24 (RO1260114)
- Avery Dennison Printer Labels