Shop All Printer Labels
Avery Dennison
Label, 1.25"Round, NeonYellow, PK400
Mfr # 05499
Zoro # G6250161
product price: $9.19
/pk 400, $0.02/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printers
- Color Neon Yellow
- Material Paper
- Adhesive Removable Self-Adhesive
- Green Environmental Attribute FSC Mix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05499
- Zoro # G6250161
- UPC # 072782054991
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.25" dia. |
Details
Item | Labels |
Printer Series Compatibility | Laser Printers |
Color | Neon Yellow |
Material | Paper |
Adhesive | Removable Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Label Maker Tape Finish | Matte |
Total Number of Labels | 400 |
Shape | Round |
Background Color | Neon Yellow |
Product Type | Label,1.25"Round,NeonYellow,PK400 |
Features | Peel & Stick, Removable, Residue-free, Customizable |
Weight | 0.341 lbs |
Labels Per Sheet | 8 |
Description
Label,1.25 In.Round,NeonYellow,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 3" x 5", Clear, 1000/Case (PB3910)
- FELLOWES Wire Bindings, 1/2", 100 Sheet, Black, PK25 (FEL5255401)
- BSC PREFERRED White Marsh 88fx Metal Paint Markers, 12PK (H-257W)
- START INTERNATIONAL Core Holder, Standard, 1" (ZCM1000P107)
- AVERY DENNISON Cd/Dvd Labels, White, PK100 (5698)
- AVERY DENNISON Label, 0.75", Round, NGreen, PK1008 (05468)
- AVERY DENNISON Avery-Dennison 60503 UltraDuty GHS Chemical Labels; White - 3.5 x 5 in. (60503)
- AVERY DENNISON Clear Laser Labels, 1x2-5/8, PK300 (15660)
- AVERY DENNISON Laser Label Color Print, 30Up, White, PK750 (6870)
- AVERY DENNISON Label, 2x2", White, PK300 (22806)
- AVERY Square Print-To-The-Edge Labels, Inkjet/laser Printers, 2 X 2, Kraft Brown, 25PK (22846)
- Avery Dennison Printer Labels