Shop All Printer Labels
Avery Dennison
Label, 1.25"Round, LightBlue, PK400
Mfr # 05496
Zoro # G6250198
original price:
$7.99
5% off
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color Light Blue
- Adhesive Removable Self-Adhesive
- Green Environmental Attribute FSC Mix
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Avery Dennison
- MFR # 05496
- Zoro # G6250198
- UPC # 072782054960
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 1.25" dia. |
Details
Item | Label,1.25"Round,LightBlue,PK400 |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | Light Blue |
Adhesive | Removable Self-Adhesive |
Green Environmental Attribute | FSC Mix |
Material | Paper |
Shape | Round |
Total Number of Labels | 400 |
Background Color | Light Blue |
Label Maker Tape Finish | Matte |
Product Type | Label,1.25"Round,LightBlue,PK400 |
Weight | 0.346 lbs |
Features | Residue-free, Removable, Customizable, Peel & Stick |
Labels Per Sheet | 8 |
Description
Label,1.25 In.Round,LightBlue,PK400, Package Quantity 400
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Magnets, 29/64 in. W, Clear, PK6 (85391)
- BROTHER Ink, 200-Page-Yield, Cyan (LC401CS)
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- STAEDTLER Mars Translucent Vellum Art & Drafting Paper, 16lb, 8.5 x 11, 50/Pad (946811P)
- AVERY DENNISON Shipping Labels, Inkjet, 2"x4", Wht, PK250 (8163)
- AVERY DENNISON Label, 1"X3", White, PK250 (05436)
- AVERY DENNISON Label, 0.75", Round, DarkBlue, PK1008 (05469)
- AVERY DENNISON Inkjet Labels, 1/2x1-3/4, 80/Sh, PK2000 (8167)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- AVERY DENNISON Avery, HIGH-VISIBILITY PERMANENT LASER ID LABELS, 2 X 4, NEON MAGENTA, 1000PK (5974)
- BRADY Label and Ribbon Cartridge, Polyester (M5-127-481)
- Avery Dennison Printer Labels