Shop All Printer Labels
Avery Dennison
Label, 0.75"X1.5", White, PK504
Mfr # 05430
Zoro # G6250441
product price: $7.49
/pk 504, $0.01/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Inkjet Printers; Laser Printers
- Color White
- Adhesive Removable Self-Adhesive
- Material Paper
- Background Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Avery Dennison
- MFR # 05430
- Zoro # G6250441
- UPC # 072782054304
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Size | 0.75 x 1.5 |
Details
Item | Labels |
Printer Series Compatibility | Inkjet Printers; Laser Printers |
Color | White |
Adhesive | Removable Self-Adhesive |
Material | Paper |
Background Color | White |
Shape | Rectangular |
Features | Rectangular Print-or-Write—4 x 6 sheets. |
Weight | 0.255 lbs |
Labels Per Sheet | 14 |
Labels Per Unit | 504 |
Description
Label,0.75 In.X1.5 In.,White,PK504, Package Quantity 504
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Clear Laminating Sheets, 9" x 12", PK2 (73602)
- ZORO SELECT Expandable File 8-1/2 x 11" Redrope, 5-1/4" Expansion (UNV15262)
- MARKAL Permanent Marker, Chisel Tip, Black (96529)
- MELISSA & DOUG Fishing Magnetic Puzzle Game (3778)
- AVERY DENNISON Avery-Dennison 95945 White Shipping Labels; Laser or Inkjet; White - 2 x 4 in. (95945)
- AVERY DENNISON Laser Labels, White, PK750 (6460)
- AVERY DENNISON Label, 1-1/4x1-3/4, Gloss White, PK256 (22828)
- AVERY DENNISON Label, 1"X3", NeonOrange, PK200 (05477)
- AVERY DENNISON Label, 20Up, White, PK400 (8293)
- AVERY DENNISON Laser Labels, 2x4, 10 Sheets, White, PK2500 (5963)
- AVERY PermaTrack Durable White Asset Tag Label, Laser Printers, 0.5x1, PK672 (61527)
- Avery Dennison Printer Labels